pH Buffer, 200 mL, PK20
- Mfr # 2770120
- Zoro # G921677951
product price:Â
$
83.15
/pk of 20, $4.16/ea
Key Features
Calibration Certificate
NIST
Compatible Product Type
Hach Meters Portfolio
Product Type
pH Buffer
Color
Colorless
Quantity
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2770120
- Zoro #
- G921677951
- UPC #
- -
- Country of Origin
- United States
- Calibration Certificate
- NIST
- Compatible Product Type
- Hach Meters Portfolio
- Item
- pH Buffer
- Product Type
- pH Buffer
- Color
- Colorless
- Quantity
- 20
- Storage Temperature - Maximum
- 25 Degrees C
- Application
- Container Type
- Pack
- Storage Temperature
- 25 Degrees C
- Special Information
- Ideal for On-Site Analyses, Sealed Pouches are Easy to Transport - No Risk of Spillage
- Features
- Ideal for On-Site Analyses, Sealed Pouches are Easy to Transport - No Risk of Spillage
- pH Level
- 7.00 pH
- Shelf Life
- 24 mo
- Standards
- Traceable to NIST
- Test Parameters
- pH
- Wire Color
- Colorless
Description
Lab Chemicals, Package Quantity 20
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.