Set Screw Coupling
- Mfr # GMSCC-16-16-SKW
- Zoro # G921891081
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Screw Size
M5 x 16
Collar Material Finish
Plain
Collar Outside Diameter
34 mm
Keyway Depth
3 mm
Collar Construction
One-Piece Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMSCC-16-16-SKW
- Zoro #
- G921891081
- UPC #
- 44861042632
- Country of Origin
- China
Dimensions
- Screw Size
- M5 x 16
- Collar Outside Diameter
- 34 mm
- Keyway Depth
- 3 mm
- Keyway Width
- 5 in
- Bore Diameter
- 16 mm
Details
- Collar Material Finish
- Plain
- Collar Construction
- One-Piece Clamp
- Screw Material
- Stainless Steel
- Collar Material
- Stainless Steel
Description
High axial load & torque capacity. Does not mar the shaft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.