Shop GATES
See all product information
Create Account
Banded V-Belt, Hi-Power II PowerBand Belts, B71, B, EPDM, 74 in, 0.66 in Top Width
- Mfr # 3/B71
- Zoro # G916064124
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Hi-Power II PowerBand Belts
V-Belt Section
B
Industry Number
B71
Number of Ribs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/B71
- Zoro #
- G916064124
- UPC #
- 072053259100
- Country of Origin
- Mexico
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- Hi-Power II PowerBand Belts
- V-Belt Section
- B
- Industry Number
- B71
- Number of Ribs
- 3
- Material
- EPDM
- For Use With
- Multi-Duty® Sheaves (B, C, D)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Belt Material
- SBR
- Application
- Heavy Industry
- Minimum Operating Temperature
- -22 Degrees F
- Edge Construction
- Wrapped
- Belt Coating
- Flex-Weave(TM)
- Color
- Black
- Number of Bands
- 3
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 140 Degrees F
- Banded Belt
- Yes
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Outside Length
- 74 in
- Thickness
- 0.41 in
- Rib Width
- 0.656 in
- Belt Trade Size
- B
- Nominal Length
- 74 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B71, Number of Bands 3, Outside Length 74 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 5/32 in, Belt Trade Size B, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II PowerBand(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.