Pipe Plug, CPVC, 12 in
- Mfr # 9847120
- Zoro # G921915541
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Minimum Operating Temperature
32 Degrees F
Pipe Fitting Material
CPVC
Nominal Pipe Size
12 in
Side 1 Connection Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9847120
- Zoro #
- G921915541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 12 in
- Wire Rope Length
- 9 5/16 in
- Overall Length
- 9 5/16 in
- Length
- 9 5/16 in
Details
- Color
- Gray
- Minimum Operating Temperature
- 32 Degrees F
- Pipe Fitting Material
- CPVC
- Item
- Pipe Plug
- Side 1 Connection Gender
- Female
- Sealing Method
- Cement
- Maximum Operating Pressure
- 230 psi
- Side 1 Connection Type
- Socket
- Maximum Operating Temperature
- 200 Degrees F
- Specific Fitting Shape
- Cap
- Standards
- ASTM F437, NSF 14, NSF 61
- Application
- Acids, Chemicals, Non-Potable Water, Potable Water
- Schedule
- Schedule 80
- For Pipe Schedule
- Schedule 80
- Wire Color
- Gray
Description
Cap, 12 in Nominal Pipe Size, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 9 5/16 in Overall Length, 230 psi Maximum Operating Pressure, Gray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.