Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 5313-1/4HGA
- Zoro # G922386081
product price:Â
$
29.29
/ea
Key Features
Shape
Sheet
Texture
Smooth
Maximum Temperature
225 Degrees F
Chemical Compatibility
Ozone, Vegetable Oil
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5313-1/4HGA
- Zoro #
- G922386081
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shape
- Sheet
- Texture
- Smooth
- Item
- Rubber Sheet
- Maximum Temperature
- 225 Degrees F
- Chemical Compatibility
- Ozone, Vegetable Oil
- Color
- Black
- Durometer
- 60 Shore A
- Grade
- Standard
- Elongation
- 500 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 BG
- Backing Type
- Plain
- Minimum Temperature
- -40 Degrees F
- Material
- Buna-N
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 1,500 psi
- Shell Material
- Buna-N
- Wire Color
- Black
Dimensions
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.