Tee Fitting, Union, PFA
- Mfr # LQ1T3A-ST2
- Zoro # G922441179
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
200 Degrees C
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Material
PFA
Hex Size
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ1T3A-ST2
- Zoro #
- G922441179
- UPC #
- -
- Country of Origin
- Japan
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Maximum
- 200 Degrees C
- Fitting Material
- PFA
- Item
- Tee Fitting
- Application
- Tubing Systems
- Connector Type
- Union
- Fitting Shape
- Space Saving Tee
- Compatible Tube Material
- PFA
- Series
- LQ1
- Fitting Side 2 Connection Type
- Compression
- System of Measurement
- Imperial/Metric
- Standards
- RoHS6, RoHS10
- Fitting Side 3 Connection Type
- Compression
- Fitting Side 1 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Fitting Side 3 Tube Outer Diameter
- 3/8 in
- Hex Size
- 17 in
- Bolt Hole Diameter
- 5 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
Description
Tee Fitting, Application Tubing Systems, Fitting Material PFA, System of Measurement Imperial/Metric, Series LQ1, Standards RoHS6, RoHS10, Bolt Hole Diameter 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.