Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3L4A-MN
- Zoro # G322441755
product price:Â
$
38.75
/ea
Key Features
Application
Tubing Systems
Connector Type
Adapter
Center-to-End 1 Length
54 1/2 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Series
LQ3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3L4A-MN
- Zoro #
- G322441755
- UPC #
- -
- Country of Origin
- Japan
- Application
- Tubing Systems
- Connector Type
- Adapter
- Series
- LQ3
- System of Measurement
- Imperial
- Item
- High Purity Fitting
- Fitting Material
- PFA
- Operating Temperature - Maximum
- 150 Degrees C
- Standards
- RoHS_6, RoHS_10
- Fitting Shape
- Elbow
- Fitting Side 2 Connection Type
- Compression
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Side 1 Connection Type
- NPT
Dimensions
- Center-to-End 1 Length
- 54 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Hex Size
- 24 in
- Fitting Side 1 Pipe Size
- 1/4 in
- Thread Size 1
- 1/4 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.