High Purity Fitting, Reducer, PFA, Tee
- Mfr # LQ3T3A-R1
- Zoro # G922441513
product price:Â
$
52.39
/ea
Key Features
Fitting Side 2 Connection Type
Compression
Compatible Tube Material
PFA
Application
Tubing Systems
System of Measurement
Imperial/Metric
Fitting Side 3 Connection Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LQ3T3A-R1
- Zoro #
- G922441513
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Hex Size
- 21 in
- Bolt Hole Diameter
- 5 in
- Fitting Side 3 Tube Outer Diameter
- 3/8 in
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
Details
- Fitting Side 2 Connection Type
- Compression
- Compatible Tube Material
- PFA
- Application
- Tubing Systems
- System of Measurement
- Imperial/Metric
- Fitting Side 3 Connection Type
- Compression
- Fitting Shape
- Tee
- Standards
- RoHS6, RoHS10
- Operating Pressure - Maximum
- 1 MPa
- Fitting Side 1 Connection Type
- Compression
- Operating Temperature - Maximum
- 150 Degrees C
- Item
- High Purity Fitting
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Material
- PFA
- Connector Type
- Reducer
- Series
- LQ3
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, System of Measurement Imperial/Metric, Series LQ3, Standards RoHS6, RoHS10, Bolt Hole Diameter 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.