Shop ALCO
See all product information
Create Account
CONTROL BOX
- Mfr # QP2936
- Zoro # G922441865
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Plastic
Compatible Brand
Span America
Compatible Manufacturer Part Number
QD1000
Includes
Power Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QP2936
- Zoro #
- G922441865
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Gray
- Material
- Plastic
- Item
- Control Box
- Compatible Brand
- Span America
- Compatible Manufacturer Part Number
- QD1000
- Includes
- Power Cable
- Product Type
- Control Box
- Wire Color
- Gray
Description
Control Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.