Pillow Speaker for RR5
- Mfr # ET4902EPARXXXX5J1
- Zoro # G023558431
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL Listed, FDA Listed, RoHS Compliant, UL 1069
Features
Volume, Nurse, 2 Lights, Pain, Toilet, Water, 10-Key with STB
Current
100 mA
Voltage
6.5V DC
Controller Width
3 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET4902EPARXXXX5J1
- Zoro #
- G023558431
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker for RR5
- Standards
- ETL Listed, FDA Listed, RoHS Compliant, UL 1069
- Features
- Volume, Nurse, 2 Lights, Pain, Toilet, Water, 10-Key with STB
- Current
- 100 mA
- Voltage
- 6.5V DC
- Product Type
- Pillow Speaker
- Color
- White
- Wire Color
- White
Dimensions
- Controller Width
- 3 3/16 in
- Cable Length
- 8 ft
- Controller Height
- 9 3/8 in
- Fits Chest Size
- Volume, Nurse, 2 Lights, Pain, Toilet, Water, 10-Key with STB
Description
Pillow Speaker for RR5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.