Compression Terminal
- Mfr # YA36A1
- Zoro # G922601719
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Contact Finish
Tin
For Stud Size
5/8 in
Barrel Style
Chamfered
For Stranded Copper Wire Size - Minimum
600 kcmil
For Wire Type
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YA36A1
- Zoro #
- G922601719
- UPC #
- 781810761205
- Country of Origin
- Mexico
Dimensions
- For Stud Size
- 5/8 in
- For Stranded Copper Wire Size - Minimum
- 600 kcmil
- For Stranded Aluminum Wire Size - Maximum
- 600 kcmil
- Barrel Outside Diameter
- 1.44 in
- Barrel Size
- Standard
- Wire Rope Length
- 5.82 in
- Overall Width
- 1.97 in
- For Stranded Aluminum Wire Size - Minimum
- 600 kcmil
- For Stranded Copper Wire Size - Maximum
- 600 kcmil
- Tongue Thickness
- 0.52 in
- Tongue Width
- 1.97 in
- Strip Length
- 2 7/8 in
- Hole Size
- 0.69 in
- Overall Length
- 5.82 in
- Length
- 5.82 in
Description
Compression Lug, Barrel Size Standard, Color Code Black, Die Code 473, Tongue Angle Straight, Tongue Width 1.97 in, For Conductor Material Aluminum, Copper, For Stud Size 5/8 in, For Stranded Copper Wire Size - Minimum 600 kcmil, For Stranded Copper Wire Size - Maximum 600 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.