Inductive sensor
- Mfr # II5321
- Zoro # G922709712
product price:
$
366.99
/ea
Free Shipping & Returns
Key Features
Sensing Range
15 mm
Material
PBT; Bevelled Housing Part: PC
Thread Size
M30 x 1.5 mm
Length
125 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- II5321
- Zoro #
- G922709712
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Sensing Range
- 15 mm
- Material
- PBT; Bevelled Housing Part: PC
Dimensions
- Thread Size
- M30 x 1.5 mm
- Length
- 125 mm
Description
Output function normally open / normally closed programmable. Wide operating temperature range. Two-wire technology. With terminal chamber that can be rotated by 90°. Large operating voltage range. Inductive sensor; Sensing range 15 mm non-flush mountable; Operating voltage 10...55 DC V; 2-wire; PNP/NPN; terminals: ...2,5 mm2; Cable sheath: O 7...13 mm. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.