Shop EATON

NEMA Combination Starter, 27 A

  • Mfr # ECN5512CAD-R63/D
  • Zoro # G325073847

product price: 
$
1,943.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Series
Freedom
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Number of Poles
3
Auxiliary Contact Form
1NO/1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5512CAD-R63/D
Zoro #
G325073847
UPC #
786685675060
Country of Origin
Mexico
Series
Freedom
Item
NEMA Combination Starter
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Number of Poles
3
Auxiliary Contact Form
1NO/1NC
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Resistance Properties
Weather Resistant
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
7 1/2 hp
NEMA Enclosure Material
Steel
Frequency
50/60 Hz
Operator
Push Button, Selector Switch
Starter Style
NEMA
Overload Protection Type
Electronic
Horsepower @ Three Phase - 600V AC
10 hp
Short Circuit Protection
Non-Fusible Disconnect
Minimum Overload Relay Current Setting
9 A
Phase
Three
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Overload Relay Current Setting
45 A
Coil Voltage
440/460V AC
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
2 hp
NEMA Enclosure Rating
3R
Includes Control Transformer
No
Current AC
27 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Number of Auxillary Contacts
2

Dimensions

NEMA Size
1
Overall Height
12 in
Overall Depth
40 in
Overall Width
21 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.