Shop KASK
See all product information
Create Account
Arc Visor
- Mfr # WVI00035
- Zoro # G922808835
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Visor Width
6 1/4 in
Compatible with Manufacturer Model Number
WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-208,WHE00097-210,WHE00097-215,WHE00098-201,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-208,WHE00099-210,WHE00100-201,WHE00100-210,WHE00100-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00118-222,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221,WHE00120-222,WHE00134-201,WHE00134-202,WHE00134-203,WHE00134-204,WHE00134-205,WHE00134-208,WHE00134-209,WHE00134-210,WHE00134-215,WHE00135-201,WHE00135-210,WHE00135-221,WHE00136-201,WHE00136-202,WHE00136-203,WHE00136-204,WHE00136-205,WHE00136-208,WHE00136-209,WHE00136-210,WHE00136-215,WHE00137-201,WHE00137-210,WHE00137-221
Compatible with Brand
Kask
Visor Height
8 1/2 in
Visor Features
Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WVI00035
- Zoro #
- G922808835
- UPC #
- 8057099323710
- Country of Origin
- Multiple
Dimensions
- Visor Width
- 6 1/4 in
- Visor Height
- 8 1/2 in
- Fits Chest Size
- Compatible with Glasses, CRI 95 for Better Visibility, Panoramic Lens, See Through Chin Protection
Details
- Item
- Arc Visor
- Compatible with Manufacturer Model Number
- WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-208,WHE00097-210,WHE00097-215,WHE00098-201,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-208,WHE00099-210,WHE00100-201,WHE00100-210,WHE00100-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00118-222,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221,WHE00120-222,WHE00134-201,WHE00134-202,WHE00134-203,WHE00134-204,WHE00134-205,WHE00134-208,WHE00134-209,WHE00134-210,WHE00134-215,WHE00135-201,WHE00135-210,WHE00135-221,WHE00136-201,WHE00136-202,WHE00136-203,WHE00136-204,WHE00136-205,WHE00136-208,WHE00136-209,WHE00136-210,WHE00136-215,WHE00137-201,WHE00137-210,WHE00137-221
- Compatible with Brand
- Kask
- Visor Features
- Reusable
- ATPV Rating
- 27 cal/sq cm
- Visor Color
- Smoke
- Includes
- Face Shield
- Features
- Compatible with Glasses, CRI 95 for Better Visibility, Panoramic Lens, See Through Chin Protection
- Standards
- ANSI Z87.1, ASTM F2178
- Compatible Manufacturer Model Number
- WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-208,WHE00097-210,WHE00097-215,WHE00098-201,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-208,WHE00099-210,WHE00100-201,WHE00100-210,WHE00100-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00118-222,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221,WHE00120-222,WHE00134-201,WHE00134-202,WHE00134-203,WHE00134-204,WHE00134-205,WHE00134-208,WHE00134-209,WHE00134-210,WHE00134-215,WHE00135-201,WHE00135-210,WHE00135-221,WHE00136-201,WHE00136-202,WHE00136-203,WHE00136-204,WHE00136-205,WHE00136-208,WHE00136-209,WHE00136-210,WHE00136-215,WHE00137-201,WHE00137-210,WHE00137-221
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-208,WHE00097-210,WHE00097-215,WHE00098-201,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-208,WHE00099-210,WHE00100-201,WHE00100-210,WHE00100-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00118-222,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221,WHE00120-222,WHE00134-201,WHE00134-202,WHE00134-203,WHE00134-204,WHE00134-205,WHE00134-208,WHE00134-209,WHE00134-210,WHE00134-215,WHE00135-201,WHE00135-210,WHE00135-221,WHE00136-201,WHE00136-202,WHE00136-203,WHE00136-204,WHE00136-205,WHE00136-208,WHE00136-209,WHE00136-210,WHE00136-215,WHE00137-201,WHE00137-210,WHE00137-221
Description
Arc Visor, Compatible with Brand Kask
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.