Shop KASK
See all product information
Create Account
Metal Mesh Visor Kit
- Mfr # WKI00025
- Zoro # G624447202
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
KASK
Features
Can be Worn with Corrective Glasses, Debris Protection, Hexagonal Mesh, Micro Ventilation
Standards
ANSI Z87.1, EN ISO 16321 1:2022/A1:2025, EN ISO 16321-1:2022, EN ISO 16321-3:2022
For Use With
Safety Helmet
Visor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WKI00025
- Zoro #
- G624447202
- UPC #
- 8057099454018
- Country of Origin
- Italy
Dimensions
- Visor Height
- 7 1/2 in
- Visor Width
- 6 1/2 in
- Fits Chest Size
- Can be Worn with Corrective Glasses, Debris Protection, Hexagonal Mesh, Micro Ventilation
Details
- Item
- Metal Mesh Visor Kit
- Compatible with Brand
- KASK
- Features
- Can be Worn with Corrective Glasses, Debris Protection, Hexagonal Mesh, Micro Ventilation
- Standards
- ANSI Z87.1, EN ISO 16321 1:2022/A1:2025, EN ISO 16321-1:2022, EN ISO 16321-3:2022
- For Use With
- Safety Helmet
- Visor Material
- Steel
- Visor Color
- Black
- Lens/Visor Features
- Reusable
- Compatible with Manufacturer Model Number
- WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-208,WHE00097-210,WHE00097-215,WHE00098-201,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-208,WHE00099-210,WHE00100-201,WHE00100-210,WHE00100-221,WHE00102-201,WHE00102-202,WHE00103-201,WHE00103-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00118-222,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221,WHE00120-222,WHE00134-201,WHE00134-202,WHE00134-203,WHE00134-204,WHE00134-205,WHE00134-208,WHE00134-209,WHE00134-210,WHE00134-215,WHE00135-201,WHE00135-210,WHE00135-221,WHE00136-201,WHE00136-202,WHE00136-203,WHE00136-204,WHE00136-205,WHE00136-208,WHE00136-209,WHE00136-210,WHE00136-215,WHE00137-201,WHE00137-210,WHE00137-221,WHE00140-201,WHE00140-202,WHE00141-201,WHE00141-221
- Compatible with Series
- Zenith
- Compatible Manufacturer Part Number
- WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-208,WHE00097-210,WHE00097-215,WHE00098-201,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-208,WHE00099-210,WHE00100-201,WHE00100-210,WHE00100-221,WHE00102-201,WHE00102-202,WHE00103-201,WHE00103-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00118-222,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221,WHE00120-222,WHE00134-201,WHE00134-202,WHE00134-203,WHE00134-204,WHE00134-205,WHE00134-208,WHE00134-209,WHE00134-210,WHE00134-215,WHE00135-201,WHE00135-210,WHE00135-221,WHE00136-201,WHE00136-202,WHE00136-203,WHE00136-204,WHE00136-205,WHE00136-208,WHE00136-209,WHE00136-210,WHE00136-215,WHE00137-201,WHE00137-210,WHE00137-221,WHE00140-201,WHE00140-202,WHE00141-201,WHE00141-221
- Compatible Manufacturer Model Number
- WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-208,WHE00097-210,WHE00097-215,WHE00098-201,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-208,WHE00099-210,WHE00100-201,WHE00100-210,WHE00100-221,WHE00102-201,WHE00102-202,WHE00103-201,WHE00103-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00118-222,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221,WHE00120-222,WHE00134-201,WHE00134-202,WHE00134-203,WHE00134-204,WHE00134-205,WHE00134-208,WHE00134-209,WHE00134-210,WHE00134-215,WHE00135-201,WHE00135-210,WHE00135-221,WHE00136-201,WHE00136-202,WHE00136-203,WHE00136-204,WHE00136-205,WHE00136-208,WHE00136-209,WHE00136-210,WHE00136-215,WHE00137-201,WHE00137-210,WHE00137-221,WHE00140-201,WHE00140-202,WHE00141-201,WHE00141-221
- Compatible Series
- Zenith
Description
Metal Mesh Visor Kit, Compatible with Brand KASK
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.