Acetate Buffer, Bottle
- Mfr # CA015500-1A
- Zoro # G922841375
product price:Â
$
54.15
/ea
Key Features
Color
Colorless
Molecular Weight
77.08 g/mol
Quantity
1
Volume
1 L
Storage Temperature
Ambient
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA015500-1A
- Zoro #
- G922841375
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Colorless
- Molecular Weight
- 77.08 g/mol
- Quantity
- 1
- Volume
- 1 L
- Storage Temperature
- Ambient
- Standards
- ISO/IEC 17025, OSHA
- Application
- Chemical Manufacturing
- Shelf Life
- 2 yr
- Item
- Acetate Buffer
- Product Type
- Acetate Buffer
- Form
- Liquid
- Shipping Restrictions
- Not Regulated
- Concentration
- 2.6 M
- Container Type
- Jug
- Container Material
- Polycoated
- Wire Color
- Colorless
Description
Acetate Buffer, Concentration 2.6 M, Molecular Weight 77.08 g/mol, Chemical Grade Reagent, Chemical Family Type Buffer, Shelf Life 2 yr, Shipping Restrictions Not Regulated, Standards ISO/IEC 17025, OSHA, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.