Shop SPECTRUM
See all product information
Create Account
K Iodide, Crstl, Rgnt, ACS, 2.5kg, PK4
- Mfr # P1335-2.5KGPL-CS4
- Zoro # G7954480
product price:Â
$
3,892.99
/pk of 4, $973.25/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Special Information
Light Sensitive, Moisture Sensitive
Chemical Container Material
Plastic
CAS Number
7681-11-0
Chemical Formula
KI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1335-2.5KGPL-CS4
- Zoro #
- G7954480
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Iodide
- Chemical Container Type
- Bottle
- Special Information
- Light Sensitive, Moisture Sensitive
- Chemical Container Material
- Plastic
- CAS Number
- 7681-11-0
- Chemical Formula
- KI
- Molecular Weight
- 166
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Potassium Iodide
- Features
- Light Sensitive, Moisture Sensitive
- Form
- Powder
- Container Material
- Plastic
- REMOVE - Previous PI Node
- P
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Iodide, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Moisture Sensitive, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.