Shop FINISH THOMPSON

Magnt Drv Pmp, 1-1/2in, BSP, 1hp, PP

  • Mfr # DB10P-B-M219
  • Zoro # G923353198

product price: 
$
1,604.99
/ea
Free Shipping & Returns

Key Features

Viscosity (Maximum)
150 cps
Flow Rate (Maximum)
94 gpm
Ambient Temperature - Minimum
32 Degrees F
Frequency
50/60 Hz
Feet of Head (Maximum)
50 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB10P-B-M219
Zoro #
G923353198
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Inlet Diameter
1 1/2 in
Impeller Diameter
3 3/4 in
Discharge Diameter
1 1/2 in

Details

Viscosity (Maximum)
150 cps
Flow Rate (Maximum)
94 gpm
Ambient Temperature - Minimum
32 Degrees F
Frequency
50/60 Hz
Feet of Head (Maximum)
50 ft
Shut Off Pressure - Maximum
21.6 psi
Housing Material
Polypropylene
Motor Speed (Maximum)
3,450 RPM
Chemical Compatibility
Nameplate Voltage
208-230/460V AC
Ambient Temperature - Maximum
180 Degrees F
Gasket Material
FKM
Drive Coupling Type
Magnetic Coupling
Discharge Rotation Increments
0 Degrees
Best Efficiency Head
44 ft
Horsepower (Maximum)
1 hp
Hazardous Location Class
Class I Division 2
Full Load Current
3.4-3.0/1.5A
Number of Stages
1
Case Pressure - Maximum
80 psi
NPSHr
8 ft
Best Efficiency Flow
60 gpm
Phase
Three
Item
Magnetic Drive Pump
Mounting Orientation
Horizontal
Impeller Material
Polypropylene
Media Temperature - Minimum
35 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Pump Mounting Style
Base-Mounted, Foot-Mounted
Shaft Seal Type
Sealless
Motor Design
Three-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature - Maximum
180 Degrees F
Specific Gravity (Maximum)
1.8
Pump Drive Configuration
Close-Coupled
Pump Design
End Suction
Priming
Manual

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews