Shop FINISH THOMPSON

Magnt Drv Pmp, 1in, BSP, 3/4hp, PVDF

  • Mfr # DB8V-T-B-M204
  • Zoro # G923359701

product price: 
$
1,756.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
220 Degrees F
Gasket Material
FKM
Feet of Head (Maximum)
45 ft
Media Temperature - Maximum
220 Degrees F
Horsepower (Maximum)
3/4 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DB8V-T-B-M204
Zoro #
G923359701
UPC #
-
Country of Origin
United States
Ambient Temperature - Maximum
220 Degrees F
Gasket Material
FKM
Feet of Head (Maximum)
45 ft
Media Temperature - Maximum
220 Degrees F
Horsepower (Maximum)
3/4 hp
Phase
Single
Shut Off Pressure - Maximum
19.4 psi
Nameplate Voltage
115/208-230V AC
Flow Rate (Maximum)
61 gpm
Discharge Rotation Increments
0 Degrees
Pump Design
End Suction
Motor Speed (Maximum)
3,450 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Case Pressure - Maximum
80 psi
Pump Mounting Style
Base-Mounted, Foot-Mounted
Specific Gravity (Maximum)
1.8
Full Load Current
10.6/5.9-5.3A
Best Efficiency Head
35 ft
Motor Design
Capacitor-Start/Run
Item
Magnetic Drive Pump
Number of Stages
1
Shaft Seal Type
Sealless
Housing Material
PVDF
Viscosity (Maximum)
150 cps
NPSHr
8 ft
Hazardous Location Class
Not Rated
Impeller Material
PVDF
Mounting Orientation
Horizontal
Best Efficiency Flow
38 gpm
Ambient Temperature - Minimum
-20 Degrees F
Pump Drive Configuration
Close-Coupled
Pumping Application
Chemical Transfer, Liquid Transfer
Frequency
50/60 Hz
Drive Coupling Type
Magnetic Coupling
Chemical Compatibility
Priming
Manual
Media Temperature - Minimum
35 Degrees F

Description

Magnetic Drive Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.