Shop OTC
See all product information
Create Account
Powertrain Lift Differential Adapter Set
- Mfr # 5295-DA
- Zoro # G9264695
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Key Features
Type
Adapter Set
Load Capacity (Lb.)
1,760 lb
Air Pressure (PSI)
10,000 psi
Lifting Capacity
1,760 lb
Lifting Height Min.
21 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5295-DA
- Zoro #
- G9264695
- UPC #
- 731413591839
- Country of Origin
- United States
- Item
- Powertrain Lift Differential Adapter Set
- Type
- Adapter Set
- Load Capacity (Lb.)
- 1,760 lb
- Air Pressure (PSI)
- 10,000 psi
- Lifting Capacity
- 1,760 lb
- Includes
- (12) M10 x 1.5 Hex Head Cap Screws, (2) Axle Housing Stand Assemblies, Hold Down Safety Strap, Pinion Stand Assembly
- For Use With
- Vehicles
- Lifting Range
- 21 1/2 in to 70 in
- Product Type
- Differential Adapter Set
- For Lift Equipment Type
- Vehicle Lift
- Load Capacity
- 0.4 ton
- Compatible Equipment Manufacturer Part Number
- 5295
Dimensions
- Lifting Height Min.
- 21 1/2 in
- Overall Length (In.)
- 26 19/64 in
- Lifting Height Max.
- 70 in
- Overall Height (In.)
- 10 in
- Overall Width (In.)
- 11 29/32 in
- Overall Length
- 26 5/16 in
- Pinion Support Height Range
- 6 1/2 to 10 1/2 in
- Overall Height
- 10 in
- Axle Housing Stand Height Range
- 7 to 9 1/4 in
- Overall Width
- 11 29/32 in
- Wire Rope Length
- 26 5/16 in
- Length
- 26 5/16 in
Description
Powertrain Lift Differential Adapter Set, Product Type Differential Adapter Set, Compatible Equipment Manufacturer Part Number 5295, Compatible Equipment Grainger Part Number 60HT10, Load Capacity 0.4 ton, Overall Height 10 in, Overall Length 26 5/16 in, Overall Width 11 29/32 in, Axle Housing Stand Height Range 7 to 9 1/4 in, For Lift Equipment Type Vehicle Lift, Includes (12) M10 x 1.5 Hex Head Cap Screws, (2) Axle Housing Stand Assemblies, Hold Down Safety Strap, Pinion Stand Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.