Vehicle Lifting & Support Equipment - Pr
- Mfr # PG25
- Zoro # G623524720
product price:Â
$
1,354.99
/ea
Free Shipping & Returns
Key Features
Includes
Handle Closure Assembly, Hinge Assembly, Press Guard
Overall Width
39 5/8 in
Standards
Meets or Exceeds ASME PASE
Overall Height
58 1/2 in
Compatible with Manufacturer Model Number
1823/1823A 12 ton Press, 1824/1824A /309111 20 ton Press, 1825 17.5 ton Press, 1826/1826A 25 ton Press, 1833/1834 25 ton Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG25
- Zoro #
- G623524720
- UPC #
- 731413599910
- Country of Origin
- United States
Dimensions
- Overall Width
- 39 5/8 in
- Overall Height
- 58 1/2 in
Details
- Item
- Vehicle Lifting & Support Equipment - Press guard
- Includes
- Handle Closure Assembly, Hinge Assembly, Press Guard
- Standards
- Meets or Exceeds ASME PASE
- Compatible with Manufacturer Model Number
- 1823/1823A 12 ton Press, 1824/1824A /309111 20 ton Press, 1825 17.5 ton Press, 1826/1826A 25 ton Press, 1833/1834 25 ton Press
- Compatible Manufacturer Part Number
- 1823/1823A 12 ton Press, 1824/1824A /309111 20 ton Press, 1825 17.5 ton Press, 1826/1826A 25 ton Press, 1833/1834 25 ton Press
- Compatible Manufacturer Model Number
- 1823/1823A 12 ton Press, 1824/1824A /309111 20 ton Press, 1825 17.5 ton Press, 1826/1826A 25 ton Press, 1833/1834 25 ton Press
Description
Vehicle Lifting & Support Equipment - Press guard, Overall Width 39 5/8 in, Overall Height 58 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.