Shop OTC
See all product information
Create Account
Vehicle Lifting & Support Equipment - St
- Mfr # 6637-5
- Zoro # G423522544
product price:Â
$
1,115.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 in
Compatible with Manufacturer Model Number
6637, 6637-ST
Overall Height
18 in
Includes
Mounting Hardware, Strut Tamer Cage Assembly
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6637-5
- Zoro #
- G423522544
- UPC #
- 731413599903
- Country of Origin
- United States
Dimensions
- Overall Width
- 16 in
- Overall Height
- 18 in
Details
- Compatible with Manufacturer Model Number
- 6637, 6637-ST
- Includes
- Mounting Hardware, Strut Tamer Cage Assembly
- Item
- Vehicle Lifting & Support Equipment - Strut Safety Cage
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible Manufacturer Part Number
- 6637, 6637-ST
- Compatible Manufacturer Model Number
- 6637, 6637-ST
Description
Vehicle Lifting & Support Equipment - Strut Safety Cage, Overall Width 16 in, Overall Height 18 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.