Shop YG-1 TOOL
See all product information
Create Account
Exchangeable Drill Insert
- Mfr # Y03F01
- Zoro # G9320849
product price:Â
$
92.69
/ea
Key Features
Insert Material
Carbide
Drill Bit Point Angle
140°
Insert Size
22 mm
Series
Series F-1
Application
Most Steel Materials and Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y03F01
- Zoro #
- G9320849
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Insert Size
- 22 mm
Details
- Item
- Exchangeable Drill Insert
- Insert Material
- Carbide
- Drill Bit Point Angle
- 140°
- Series
- Series F-1
- Application
- Most Steel Materials and Cast Iron
- Coating
- TiAlN
Description
Exchangeable Drill Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.