Parting and Grooving Insert, Grooving, WMT-U-PT
- Mfr # 4113568
- Zoro # G3877560
product price:Â
$
31.49
/ea
Sold in multiples of 10 for
$314.90
Key Features
Insert Size
3
Grade
WU10PT
Insert Style
WMT-U-PT
Insert Shape
Grooving
Mounting Style
Convex Prismatic Cross Section
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4113568
- Zoro #
- G3877560
- UPC #
- 4021169608377
- Country of Origin
- Germany
Dimensions
- Insert Size
- 3
- Dimension Type
- Metric
- Overall Length
- 25.81mm
- Seat Size
- 3
- Corner Radius
- 0.31mm
- Width
- 2.39mm
- Thickness
- 4.68mm
- Max. Grooving Width
- 3.13mm
- Reference Length
- 25.81mm
Description
Parting and Grooving Insert, Seat Size 3, AlTiN, ANSI Code WMTS305M3U03PT, Coating Process PVD, Corner Radius 0.31mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.