Work Platform Add On Unit, Stackable

  • Mfr # A3616A
  • Zoro # G9541016
product price: 
$
44.99
/ea

Key Features

Work Platform Item
Stackable Platform
For Use With
Mfr. No. A3616B
Platform Height
2 5/8 in
Overall Length
36 in
Overall Height
2.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A3616A
Zoro #
G9541016
UPC #
747494111323
Country of Origin
United States

Dimensions

Platform Height
2 5/8 in
Overall Length
36 in
Overall Height
2.6 in
Overall Width
16 in
Platform Depth
36 in
Platform Width
16 in
Base Depth
36 in
Bottom Width
16 in
Base Width
16"
Base Length
36"
Wire Rope Length
36 in
Length
36 in

Details

Item
Work Platform Add-On Unit
Work Platform Item
Stackable Platform
For Use With
Mfr. No. A3616B
Material
HDPE
Color
Black
Load Capacity
250 lb
Handrails Included
No
Number of Modular Decks
1
Includes
Stackers
Number of Steps
1
Number of Guard Rails
0
Finish
Unfinished
Platform Style
Stackable
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Series
Add-A-Level
Compatible with Manufacturer Model Number
A3616B, M163780
Stacking
Stackable
Load Capacity - Maximum
250 lb
Weight
9 lb
Product Type
Add-On Unit
Tread Type
Antifatigue Mat
Compatible Manufacturer Model Number
A3616B, M163780
Compatible Manufacturer Part Number
A3616B, M163780
Compatible with Manufacturer Model No.
A3616B, M163780
Compatible with Mfr. Model No.
A3616B, M163780
For Use with Mfr Model Number
A3616B, M163780
For Use With Mfr. Model Number
A3616B, M163780
Compatible Pump Manufacturer Part Number
A3616B, M163780
Compatible Mfr. Model Number
A3616B, M163780
For Manufacturer Part Number
A3616B, M163780
Compatible with Mfr. Model Number
A3616B, M163780
Shell Material
HDPE
Wire Color
Black

Description

Work Platform Add On Unit, Material HDPE, Platform Style Stackable, Platform Height 2-5/8 In., Load Capacity 250 lb., Number of Modular Decks 1, Base Length 36 In., Base Width 16 In., Platform Length 36 In., Platform Width 16 In., Overall Height 2-5/8 In., Number of Guard Rails 0, Number of Legs 0, Number of Steps 0, Color Black, Finish Natural, For Use With Mfr. No. A3616B, Includes (4) Stackers

Ratings & reviews