Neat Patch Cable Management Unit
- Mfr # NP2
- Zoro # G9853059
product price:Â
$
69.99
/ea
Key Features
Rack Unit
2U
Description
2U Neat Patch Cable Management Unit1 Kit
Color Options
Black
Quantity
1 Kit
Dimensions
19" W x 3.5" H x 8.875" D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP2
- Zoro #
- G9853059
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimensions
- 19" W x 3.5" H x 8.875" D
Details
- Rack Unit
- 2U
- Description
- 2U Neat Patch Cable Management Unit1 Kit
- Color Options
- Black
- Quantity
- 1 Kit
Description
Neat Patch Cable Management is the perfect patch-cable storage solution for your network cabling. Uniquely designed to allow you to store your excess patch cables into a neat and tidy compartment. It keeps your cabling neatly organized for an overall better appearance and greater airflow. RU: 2U Dimensions: 19"W x 3.5"H x 8.75"D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.