
100Ft Value Seriesandtrade; F-Type Rg6 Coaxial Video Cable (Discontinued)
- Mfr # 29137
- Zoro # G0278331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29137
Zoro #
G0278331
UPC #
757120291374
Country of Origin
Unknown
Dimensions
Height (US)
3.5 in
Cord Length US
100'
Length (US)
13 in
Width (US)
11"
Details
Color
Black
Type
F-Type Cables
Weight
5.1 lb
Component Type
Cables
Product Series
Value Series
Connector Type End One
F-Type Male
Connector Type End Two
F-Type Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.