
12M USB A/B ACTIVE CABLE CENTER BOOSTER FORMAT 39.4FT
Mfr # 38998
Zoro # G414874034
product price: $49.89
/eaKey Features
Cable Length
39.37 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38998
Zoro #
G414874034
UPC #
757120389989
Country of Origin
China
Dimensions
Cable Length
39.37 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Cable Characteristic
Extension Cable
Device Supported
Printer, Hard Drive
Connector on Second End Details
1 x USB 2.0 Type B - Male
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.