Shop C2G
See all product information
Create Account
15FT DISPLAYPORT™ CABLE WITH LATCHES 8K UHD M/M - BLACK
- Mfr # 54403
- Zoro # G315190196
product price:Â
$
39.39
/ea
Key Features
Supported Resolutions
7680 x 4320
Color
Black
Device Supported
Audio/Video Device, Monitor, Computer, Notebook
Conductor Material
Copper
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54403
- Zoro #
- G315190196
- UPC #
- 757120544036
- Country of Origin
- China
Dimensions
- Cable Length
- 15 ft
Details
- Supported Resolutions
- 7680 x 4320
- Color
- Black
- Device Supported
- Audio/Video Device, Monitor, Computer, Notebook
- Conductor Material
- Copper
- Connector on First End Details
- (1) DisplayPort 1.2 Digital Audio/Video - Male
- Item
- A/V Cable
- Cable Type
- DisplayPort
- Connector on Second End Details
- (1) DisplayPort 1.2 Digital Audio/Video - Male
- Features
- Locking Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.