1.5ft USB C to USB Cable - M/M - C2G 1.5ft USB C to USB A Cable - SuperSpeed USB 5Gbps - M/M
- Mfr # C2G28876
- Zoro # G314876756
product price:Â
$
13.99
/ea
Key Features
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Cable Length
1.50 ft
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB/USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2G28876
- Zoro #
- G314876756
- UPC #
- 757120288763
- Country of Origin
- China
Dimensions
- Cable Length
- 1.50 ft
- Wire Size
- 30 AWG
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.2 (Gen 1) Type C - Male
- End 2 Connection Type
- USB 3.0 Type A - Male
- Color
- Black
- Cable Type
- USB/USB-C
- Features
- Molded, Reversible, Plug & Play, Damage Resistant, Charging
- Contact Plating
- Gold-flash
- Connector on Second End Details
- 1 x USB 3.0 Type A - Male
- Insulation Color
- Blue, Black
- Connector on First End Details
- 1 x USB 3.2 (Gen 1) Type C - Male
- Device Supported
- Notebook, Tablet, Smartphone
- Data Transfer Rate
- 5-Gbit/s
- American Wire Gauge
- 30 AWG
- Data Transfer Speed
- 5-Gbit/s
- Green Environmental Attribute
- Environmentally Friendly
- Series
- SuperSpeed
- Product Line
- SuperSpeed
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Description
C2G 1.5FT USB-C TO USB CABLE - M/M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.