Shop C2G
See all product information
Create Account
5m USB 2.0 A/B Cable - Black (16.4ft) - Type A Male USB - Type B Male USB - 16.4ft - Black
- Mfr # 28104
- Zoro # G814875563
product price:Â
$
12.85
/ea
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
16.40 ft
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Compatible With
Agfa Ephoto CL18Agfa Ephoto CL30Casio EX-M20 (must be used with Casio cradle)Casio EX-S1 (must be used with Casio cradle)Casio EX-S2 (must be used with Casio cradle)Casio EX-S3 (must be used with Casio cradle)Casio EX-S20 (must be used with Casio cradle)Casio EX-Z3 (must be used with Casio cradle)Casio EX-Z4 (must be used with Casio cradle)HP Photosmart C618HP Photosmart C912HP Photosmart 618HP Photosmart 912HP Photosmart C912Ixcla SuperPro 640Olympus D-380Pentax EI-200Pentax EI-2000Sipix BlinkSony DSC-T1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28104
- Zoro #
- G814875563
- UPC #
- 757120281047
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type B - Male
- Color
- Black
- Compatible With
- Agfa Ephoto CL18Agfa Ephoto CL30Casio EX-M20 (must be used with Casio cradle)Casio EX-S1 (must be used with Casio cradle)Casio EX-S2 (must be used with Casio cradle)Casio EX-S3 (must be used with Casio cradle)Casio EX-S20 (must be used with Casio cradle)Casio EX-Z3 (must be used with Casio cradle)Casio EX-Z4 (must be used with Casio cradle)HP Photosmart C618HP Photosmart C912HP Photosmart 618HP Photosmart 912HP Photosmart C912Ixcla SuperPro 640Olympus D-380Pentax EI-200Pentax EI-2000Sipix BlinkSony DSC-T1
- Features
- Plug & Play, EMI/RF Protection
- Cable Type
- USB
- Data Transfer Rate
- 480-Mbit/s
- Conductor
- Copper
- Connector on Second End Details
- 1 x USB 2.0 Type B - Male
- Device Supported
- Keyboard, Modem, Printer, Mouse
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Data Transfer Speed
- 480-Mbit/s
- Conductor Material
- Copper
- Compatibility
- Agfa Ephoto CL18,Agfa Ephoto CL30,Casio EX-M20 (must be used with Casio cradle),Casio EX-S1 (must be used with Casio cradle),Casio EX-S2 (must be used with Casio cradle),Casio EX-S3 (must be used with Casio cradle),Casio EX-S20 (must be used with Casio cradle),Casio EX-Z3 (must be used with Casio cradle),Casio EX-Z4 (must be used with Casio cradle),HP Photosmart C618,HP Photosmart C912,HP Photosmart 618,HP Photosmart 912,HP Photosmart C912,Ixcla SuperPro 640,Olympus D-380,Pentax EI-200,Pentax EI-2000,Sipix Blink,Sony DSC-T1
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.