Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5FT USB TO DB9 MALE SERIAL

  • Mfr # CG26886

  • Zoro # G416258788


product price: $35.65
/ea

Key Features

Connector on Second End Details
1 x 4-pin Type A - Male
Color
Blue
Connector on First End Details
1 x 9-pin DB-9 Serial - Male
Conductor
Copper
Device Supported
Digital Camera, Cellular Phone, PDA, Modem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG26886
Zoro #
G416258788
UPC #
-
Country of Origin
Unknown

Details

Connector on Second End Details
1 x 4-pin Type A - Male
Color
Blue
Connector on First End Details
1 x 9-pin DB-9 Serial - Male
Conductor
Copper
Device Supported
Digital Camera, Cellular Phone, PDA, Modem
Item
Data Transfer Cable
Package Contents
USB to DB-9 Serial Adapter, Installation CD, User's Manual
Data Transfer Speed
230-kbit/s
End 1 Connection Type
DB-9 Serial - Male
Product Line
Port Authority

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.