Shop C2G
See all product information
Create Account
1.5ft USB to DB9 Serial Adapter Cable - DB-9 Male, Type A Male - 1.5ft - Blue
- Mfr # 26886
- Zoro # G914873643
product price:Â
$
23.65
/ea
Key Features
Cable Length
1.50 ft
End 1 Connection Type
DB-9 Serial - Male
Includes
USB to DB-9 Serial Adapter, Installation CD, User's Manual
Color
Blue
Connector on First End Details
1 x 9-pin DB-9 Serial - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26886
- Zoro #
- G914873643
- UPC #
- 757120268864
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- DB-9 Serial - Male
- Includes
- USB to DB-9 Serial Adapter, Installation CD, User's Manual
- Color
- Blue
- Connector on First End Details
- 1 x 9-pin DB-9 Serial - Male
- Connector on Second End Details
- 1 x 4-pin Type A - Male
- Conductor
- Copper
- Data Transfer Rate
- 230-kbit/s
- Device Supported
- Cellular Phone, Modem, Digital Camera, PDA
- Data Transfer Speed
- 230-kbit/s
- Conductor Material
- Copper
- Series
- Port Authority
- Package Contents
- USB to DB-9 Serial Adapter, Installation CD, User's Manual
- Product Line
- Port Authority
Dimensions
- Cable Length
- 1.50 ft
Description
C2G 1.5FT USB TO DB9 SERIAL RS232 ADAPTER CABLE-CONVERT A DB9 RS232 SERIAL DEVIC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.