
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16302
Zoro #
G0645131
UPC #
786776043242
Country of Origin
Unknown
Details
Type
PIOC
Voltage
120.0 V
Mounting Type
Snap-on, Slide-off
Phase
3 Element, 3-Stage Hybrid Circuit
Mounting
Yes
Frequency Rating
+50dB Hz
Amperage
15A A
Short Circuit Rating
56,000 Amps [32,000 Amps L-N, 12,000 Amps L-G, 12,000 Amps N-G]
Environmental Conditions
Indoor, dry location
Response Time
<1 ns
Special Features
All lines are protected. UL1449 Voltage Protection Rating (VPR). EMI /RFI noise reduction. Rugged construction. Protection indication. Up to lifetime product warranty.
Application Sector
Residential/Commercial
Standard
cULus Listed: File E66421, Guide XYBS, XUHT, VZCA
Type of Indicators
Light
Connection
Cord-ended
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.