Shop C2G
See all product information
Create Account
18IN 16 AWG 1-TO-4 POWER CORD SPLITTER 1 NEMA 5-15P TO 4 NEMA 5-15R TAA COMPL
- Mfr # 29803
- Zoro # G314903223
product price:Â
$
15.15
/ea
Key Features
Cord Length
1.17 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29803
- Zoro #
- G314903223
- UPC #
- 757120298038
- Country of Origin
- Taiwan, Province of China
- Item
- Splitter Cord
- Color
- Black
Dimensions
- Cord Length
- 1.17 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.