Shop C2G
See all product information
Create Account
USB-C TO HDMIU+SB-C CHARGING BLACK
- Mfr # 29531
- Zoro # G914874510
product price:Â
$
45.99
/ea
Key Features
End 1 Connection Type
USB 3.1 Type C
End 2 Connection Type
HDMI Digital Audio/Video
Connector on First End Details
USB 3.1 Type C
Maximum Resolution Supported
4096 x 2160
Connector on Second End Details
1 x HDMI, HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29531
- Zoro #
- G914874510
- UPC #
- 757120295310
- Country of Origin
- China
Details
- Item
- Graphic Adapter
- End 1 Connection Type
- USB 3.1 Type C
- End 2 Connection Type
- HDMI Digital Audio/Video
- Connector on First End Details
- USB 3.1 Type C
- Maximum Resolution Supported
- 4096 x 2160
- Connector on Second End Details
- 1 x HDMI, HDMI
- Adapter Type
- HDMI/USB
- Platform Supported
- PC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.