1m USB Cable - USB A to USB B Cable - Type A Male - Type B Male - 3ft - White
- Mfr # 13171
- Zoro # G014873802
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
End 1 Connection Type
USB Type A - Male
Cable Length
3.28 ft
End 2 Connection Type
USB Type B - Male
Color
White
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13171
- Zoro #
- G014873802
- UPC #
- 757120131717
- Country of Origin
- China
Dimensions
- Cable Length
- 3.28 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A - Male
- End 2 Connection Type
- USB Type B - Male
- Color
- White
- Cable Type
- USB
- Compatible With
- USB HubKeyboardMouseModemPrinter And other USB peripherals
- Standards
- EMI/RFI, UL Listed
- Conductor
- Copper
- Connector on First End Details
- 1 x USB Type A - Male
- Connector on Second End Details
- 1 x USB Type B - Male
- Conductor Material
- Copper
- Compatibility
- USB Hub, Keyboard, Mouse, Modem, Printer And other USB peripherals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.