Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1 HD15 SVGA Manual Switch Box

  • Mfr # 3364

  • Zoro # G116424865


product price: $63.19
/ea

Key Features

VGA In
Yes
Number of VGA Inputs
2
Number of Displays Supported
1
Device Supported
Display
Number of VGA Outputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3364
Zoro #
G116424865
UPC #
757120000000
Country of Origin
China

Details

VGA In
Yes
Number of VGA Inputs
2
Number of Displays Supported
1
Device Supported
Display
Number of VGA Outputs
1
Item
Audio/Video Switchbox
VGA Out
Yes
Number of Input Devices Supported
2
Connectivity Technology
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.