Shop STARTECH.COM

DUAL-MONITOR USB-C DOCKING STATION, DISPLAYPORT & HDMI OR VGA, MULTI MONITOR DOCK UP TO 4K 60HZ -

  • Mfr # 101N-USBC-DOCK
  • Zoro # G016450810

product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
7
For Use With
Compatible with USB-C and Thunderbolt 3/4 computers
Includes
Docking Station 1 x 3.3ft [1m] USB-C Host Cable (Screw Locking) 1 x Universal Power Adapter (North America) 1 x Quick-Start Guide
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
101N-USBC-DOCK
Zoro #
G016450810
UPC #
65030893985
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.20 in
Width
7.30 in

Details

USB Charging Port
7
For Use With
Compatible with USB-C and Thunderbolt 3/4 computers
Includes
Docking Station 1 x 3.3ft [1m] USB-C Host Cable (Screw Locking) 1 x Universal Power Adapter (North America) 1 x Quick-Start Guide
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
HDMI Version
2.0b
Compatible Devices
Mouse, Notebook, Desktop PC, Monitor, Keyboard
Color
Gray
Connectivity Technology
Wired
Environmental Certification
EU RoHS
HDMI
Yes
Features
Power Delivery Pass-through
DisplayPort
Yes
DisplayPort Version
1.4
Kensington Security Slot
Yes
Power Source Type
Power Adapter
Interfaces
USB 3.2 (Gen 1) Type C
USB Type-A
Yes
Supported Resolutions
1920 x 1080, 1920 x 1200, 2560 x 1440, 3840 x 2160
Maximum Data Transfer Rate
640-MB/s
USB Type-C Detail
2 x USB 3.2 Type-C (24 pin, Gen 1, 5Gbps)
VGA
Yes
Screen Mode Supported
QHD, 4K @ 60Hz, Full HD, WUXGA
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of HDMI Ports
1
Number of DisplayPorts
1
Number of Displays Supported
2
USB Power Delivery
85W
Number of USB Type-C Ports
1
Operating System
Windows 10, Windows 11, Windows 8, ChromeOS, Windows 7, Windows 8.1
Number of USB 2.0 Ports
4
Number of VGA Outputs
1
Number of USB Type-A Ports
6
Maximum Power Supply Wattage
135 W
USB Type-C
Yes

Description

DUAL-MONITOR USB-C DOCKING STATION, DISPLAYPORT & HDMI OR VGA, MULTI MONITOR DOCK UP TO 4K 60HZ - USB 3.2/3.1 5GBPS TYPE-C DOCK - 7X USB HUB, 85W PD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.