Zoro Homepage

2-PORT HDMI® SPLITTER - 4K 30HZ TAA

  • Mfr # 41057

  • Zoro # G915368797


product price: $67.75
/ea

Key Features

Package Contents
2-Port HDMI Splitter - 4K 30Hz (TAA), Universal Power Adapter (US/UK/EU), Quick Start Guide
Input Voltage
120V AC, 230V AC
Depth
4.1 in
HDMI Out
Yes
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41057
Zoro #
G915368797
UPC #
757120410577
Country of Origin
China

Dimensions

Depth
4.1 in
Width
2.2 in
Maximum Video Bandwidth
340 MHz
Height
0.9 in

Details

Package Contents
2-Port HDMI Splitter - 4K 30Hz (TAA), Universal Power Adapter (US/UK/EU), Quick Start Guide
Input Voltage
120V AC, 230V AC
HDMI Out
Yes
Number of HDMI Inputs
1
Maximum Video Resolution
3840 x 2160
HDMI In
Yes
Number of HDMI Outputs
2
Item
Signal Splitter
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Includes
2-Port HDMI Splitter - 4K 30Hz (TAA), Universal Power Adapter (US/UK/EU), Quick Start Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.