Shop All Voice & Data Patch Cords
C2G
25Ft Cat6 Snagless Utp Cable-Org
Mfr # 27815
Zoro # G0256169
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 25 ft
- Jacket Color Orange
- Jacket Material - Wire and Cable PVC (Polyvinyl Chloride)
Product Information
- Brand C2G
- MFR # 27815
- Zoro # G0256169
- UPC # 757120278153
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft |
Wire Size | 24 AWG |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 34 AWG, 25FT Length, 0.0063in. Diameter, Natural (34BCW25)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-0-EC)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 14 ft. (137)
- MONOPRICE Ethernet Cable, Cat 6, Green, 3 ft. (2296)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (3413)
- MONOPRICE Ethernet Cable, Cat 5e, White, 14 ft. (139)
- C2G Voice & Data Patch Cords