Shop C2G
See all product information
Create Account
35Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - Red
- Mfr # 04164
- Zoro # G0490072
product price:Â
$
13.59
/ea
Key Features
Item - Data Cable
Patch Cable
Boot Type - Data cable
No Boot
Shielded
No
Length - Patch Cord
35 ft
Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04164
- Zoro #
- G0490072
- UPC #
- 757120041641
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Boot Type - Data cable
- No Boot
- Shielded
- No
- Jacket Color
- Red
- Cable Type
- Ethernet Patch Cable
- Jacket Material - Wire and Cable
- PVC (Polyvinyl Chloride)
- Shielding Type
- U/UTP
- Fire Rating - Data Cable
- Residential, Commercial, Industrial; Standard / Non-Rated
- Features
- PoE (Power Over Ethernet)
- Color
- Red
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 35 ft
- Wire Size
- 24 AWG
- Cable Length
- 35 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.