Shop C2G
See all product information
Create Account
3FT (0.9M) TAA-COMPLIANT USB 2.0 A/B CABLE - M/M - BLACK
- Mfr # C2G68000
- Zoro # G923564181
product price:Â
$
17.99
/ea
Key Features
Jacket Material
Polyvinyl Chloride
End 2 Connection Type
USB 2.0 Type B - Male
Wire Gauge
28/24 AWG
Standards
TAA, TSCA
End 1 Connection Type
USB 2.0 Type A - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2G68000
- Zoro #
- G923564181
- UPC #
- 757120680000
- Country of Origin
- Taiwan, Province of China
- Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- USB 2.0 Type B - Male
- Wire Gauge
- 28/24 AWG
- Standards
- TAA, TSCA
- End 1 Connection Type
- USB 2.0 Type A - Male
- Item
- Data Transfer Cable
- Cable Type
- USB-A/USB-B
- Color
- Black
- Data Transfer Speed
- 480 Mbps
Dimensions
- Overall Length
- 3 ft
Description
C2G 3FT (0.9M) TAA-COMPLIANT USB 2.0 A/B CABLE - M/M - BLACK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.