
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16216
Zoro #
G0721696
UPC #
786776184389
Country of Origin
Unknown
Details
Number of Outlets
3
Voltage
125V
Max. Amps
20A
Housing Material
Steel
Features
Provides USB charging for up to 6 mobile devices
Enclosure Rating
Dry Interior Locations
Hz
60 Hz
Type
Plugmold
Standards
cULus Listed
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.