This item is Discontinued.

C2G 3M DVI D M/M DUAL LINK DIGITAL 26942

3M DVI D M/M DUAL LINK DIGITAL (Discontinued)

  • Mfr # 26942
  • Zoro # G912097232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26942
Zoro #
G912097232
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cable Length
9.84 ft

Details

Item
Video Cable
Standards
DVI DDWG, UL
Color
Black
Conductor Material
Copper
Connector on First End Details
(1) 24-pin DVI-D Digital Video - Male
Compatibility
Digital CRT Display, Flat Panel Display, Projector, HDTV
Connector on Second End Details
(1) 24-pin DVI-D Digital Video - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.