Shop C2G
See all product information
Create Account
3m USB 2.0 A/B Cable - White - Type A Male - Type B Male - 9.84ft - White
- Mfr # 13400
- Zoro # G814873378
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
End 1 Connection Type
USB Type A - Male
Cable Length
9.84 ft
End 2 Connection Type
USB Type B - Male
Color
White
Standards
EMI/RFI, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13400
- Zoro #
- G814873378
- UPC #
- 757120134008
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A - Male
- End 2 Connection Type
- USB Type B - Male
- Color
- White
- Standards
- EMI/RFI, UL Listed
- Compatible With
- USB HubKeyboardMouseModemPrinter
- Cable Type
- USB
- Features
- Plug & Play, EMI/RF Protection
- Conductor
- Copper
- Connector on First End Details
- 1 x USB Type A - Male
- Device Supported
- Printer, Mouse, Keyboard
- Data Transfer Rate
- 480-Mbit/s
- Connector on Second End Details
- 1 x USB Type B - Male
- Data Transfer Speed
- 480-Mbit/s
- Compatibility
- USB Hub, Keyboard, Mouse, Modem, Printer
- Conductor Material
- Copper
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.