Shop C2G
See all product information
Create Account
4-Port USB-A 3.0 Hub - SuperSpeed USB 5Gbps
- Mfr # C2G54461
- Zoro # G414876373
product price:Â
$
32.59
/ea
Key Features
USB Connector Type
Type-A
Height
0.6 in
Total Number of USB Ports
4
Width
3.1 in
Number of USB 3.0 Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2G54461
- Zoro #
- G414876373
- UPC #
- 757120544616
- Country of Origin
- China
Dimensions
- Height
- 0.6 in
- Width
- 3.1 in
- Length
- 1.6 in
Details
- USB Connector Type
- Type-A
- Total Number of USB Ports
- 4
- Number of USB 3.0 Ports
- 4
- Environmentally Friendly
- Yes
- Host Interface
- USB 3.0 Type A
- USB Version
- 3
- Item
- USB Hub
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.