Power Cord, For Angle Polisher
- Mfr # 344490920
- Zoro # G708665133
product price:Â
$
72.59
/ea
Key Features
Size
14/2 in
For Use With
PE 15-30
Includes
Plug
Number of Pieces
1
Accessory Type
Power Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 344490920
- Zoro #
- G708665133
- UPC #
- -
- Country of Origin
- China
- Item
- Power Cord
- For Use With
- PE 15-30
- Includes
- Plug
- Number of Pieces
- 1
- Accessory Type
- Power Cord
- Application
- Polishing
- Compatible Product Type
- Angle Polisher
- Compatible Manufacturer Part Number
- PE 15-30
Dimensions
- Size
- 14/2 in
Description
Power Cord, For Use With PE 15-30, Number of Pieces 1, Size 14/2 in, Application Polishing, Includes Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.