This item is Discontinued.

C2G 4Ft Cat5E Utp 28Awg Blue 01023

4Ft Cat5E Utp 28Awg Blue (Discontinued)

  • Mfr # 01023
  • Zoro # G0489740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01023
Zoro #
G0489740
UPC #
757120010234
Country of Origin
Unknown

Dimensions

Length - Patch Cord
4 ft
Wire Size
28 AWG

Details

Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Blue
Shielding Type
U/UTP
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Cable Type
Ethernet Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.