Shop All Voice & Data Patch Cords
C2G
500Ft Cat6 Bulk Unshielded (Utp) Ethernet Network Cable w/ Solid
Mfr # 56026
Zoro # G0856787
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded No
- Length - Patch Cord 500 ft
- Jacket Color Black
- Wire Size 23 AWG
- Jacket Material - Wire and Cable PVC (Polyvinyl Chloride)
Product Information
- Brand C2G
- MFR # 56026
- Zoro # G0856787
- UPC # 757120560265
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 500 ft |
Wire Size | 23 AWG |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, GAB Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 5 PK (GAB8)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A250)
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- MARINCO CS504-50 EEL 50A 125V/250V Shore Power Cordset - 50' - Yellow (CS504-50)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (2329)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (9821)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 50 ft. (143)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (2118)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- C2G Voice & Data Patch Cords